Creative Specialties Yb5203CH Marathon Grande Pedestal Lavatory- Bone; Polished Chrome
Mfr # YB5203CH
Zoro # G603976099
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # YB5203CH
- Zoro # G603976099
- UPC # 34584023100
- Country of Origin China
- Category Bathroom Sinks
Description
A good selection of Bath, Kitchen, Door hardware, Lighting, Tools Electrical, plumbing repairs and accessories built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. From large, open master baths to minimalist powder rooms, Align faucets and accessories bring a refreshed modern look to your home with simple lines and contemporary style. Its close proximity to the sink and faucet makes it an important visual element in the bath. Metal mounting post for extra security
Features- Matches the Align Faucet Collection
- Pedestal Component (5201.331.02)
- Designed For Use With 8 In. Centerset Lavatory Faucet
- Faucet Shown Not Included
- Made of Vitreous China
- Bone Color
- Color: Polished Chrome
- Weight: 0.62
- Assembled Height: 34 in.
- Assembled Width: 24 in.
- Dimension: 34" H x 26.25" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- T&S BRASS Cold Spindle Assembly (2709-40)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 2 In (31500048014000)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- KOHLER Kohler, Bathroom Sink, Rect, 15inx10inx5in (K-2861-0)
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-0)
- KOHLER Ledges Under-Mount Bathroom Sink (2838-0)
- TOTO Lavatory and Pedestal w/Sngl Hole, White (LPT241G#01)
- ANZZI Makata Vessel Sink in Silver Burst (LS-AZ8213)
- KOHLER Devonshire 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes (2286-4-96)
- DURAVIT Washbasin 25" D-Code, w/Overflow, w/FaucetDeck, 1 Hole, Wh (23106500002)
- Creative Specialties Bathroom Sinks