Shop All Bath Towel Bars and Hooks
Creative Specialties
Creative Specialties YB2824BN Eva 24 in. Towel Bar in Brushed Nickel
Mfr # YB2824BN
Zoro # G803774242
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # YB2824BN
- Zoro # G803774242
- UPC # 34584005649
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
The Eva Towel Bar offers an elegant, transitional design that gives today's home timeless appeal. With tapered, sophisticated lines, Eva delivers a look that will never go out of style. With ample length to dry or display a pair of towels, this item can be a key focal point in the bath. Its length creates a useful space that helps carry the design motif through the bath.
3/4"D Elliptical bar.
The Pro-Fit installation system eliminates set-screws for faster, more durable mounting.
Coordinates with Moen eva faucets and bath accessories.
Mounting template and hardware included for easy installation.
Assembled Depth: 3.4".
Assembled Width: 26".
Assembled Height: 2".
Color/Finish: Brushed Nickel.
Mount Type: Wall.
Bath Accessory Type: Single Towel Bar.
Material: Zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FAUCET NO KINK3/4""FEMALE (102-404)
- ZORO SELECT PVC Van-Stone Flange, Socket, 3/4 in Pipe Size (854-007)
- ZORO SELECT 3/4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P816)
- JONES STEPHENS Replacement Blades for Inside Pipe Cutter, 3PK (P70029)
- KOHLER Artifacts Double Robe Hook (72572-SN)
- BOBRICK Double Robe Hook (7672)
- HDL HARDWARE Rev-A-Shelf Towel Bar 3 Prong Chrome (563-47 C)
- KOHLER Components Robe Hook (78378-CP)
- MOEN Contemporary Towel Ring with Metal Ring Bright Chrome (P5860)
- MASON Towel Ring, Aluminum; Zinc, Chrome Plated (YB8086CH)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Satin (01-9402SN)
- Creative Specialties Bath Towel Bars and Hooks