Creative Specialties YB0424CH Align Towel Bar; Chrome
Mfr # YB0424BN
Zoro # G303774049
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # YB0424BN
- Zoro # G303774049
- UPC # 34584022639
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
A good selection of Bath, Kitchen, Door hardware, Lighting, Tools Electrical, plumbing repairs and accessories built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. From large, open master baths to minimalist powder rooms, Align faucets and accessories bring a refreshed modern look to your home with simple lines and contemporary style. Whether providing a place for a wet towel to dry or decorative towel to be displayed, a towel bar lets you add functionality and beauty to the bath
Features- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Included template and mounting hardware take the guesswork out of installation
- Metal mounting post for extra security
- Matches the Align Faucet Collection
- Color: Chrome
- Weight: 1.25
- Dimensions: 3.3" H x 24" L
- Weight: 1.2 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ NuFit Chrome PP Bathtub Stopper, Grid, Innov OF, Silicone, 2 Pin (948700-PP-CP-G-2P)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- ELKAY Elkay Kit-Em65Hhc Green Electricals (98750C)
- DELTA Delta Commercial Instit Parts: 0.5 Gpm Vr Spray Cache Outlet (063255A)
- ROHL Lombardia And Avanti Bath Towel Ring In Polished Chrome (LO4APC)
- KOHLER Elate Robe Hook (27290-2MB)
- PFISTER Twl Bar 18In Ts Bg (BTB-TB1BG)
- SAMSONIC TRADING COMPANY, INC PURSONIC TW200 180W Deluxe Towel Warmer with UV Sterilizer (TW200)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Series Bath Set, two post, Satin Nickel (VT-SET-PH2 15)
- Creative Specialties Bath Towel Bars and Hooks