Shop All Clothespins
Creative Specialties
Creative Specialties RR5506HD Heavy Duty Retractable Clothesline in Polished Stainless Steel
Mfr # RR5506HD
Zoro # G604065303
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Specialties
- MFR # RR5506HD
- Zoro # G604065303
- UPC # 34584115263
- Country of Origin China
- Category Clothespins
Description
Donner is an affordable line of accessories for residential and commercial applications that combines quality, style, and value. With a variety of finishes and styles, Donner allows you to achieve a great look at an affordable price. Discover the selection, quality and value of Donner Bath Furnishings.
Base constructed of 20 guage galvanized steel.
Diameter: 3.625"
Easy to install - hardware included.
Assembled Depth: 2.25".
Assembled Width: 3.625".
Assembled Height: 3.625".
Color Family: Silver metallic.
Material: Nylon.
Storage Product Type: Clothesline/Clothespins.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK (41412)
- CHEMTRONICS Screen Wipes, 4" x 3", 25 ct, PK25 (CSP20)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White, 100 PK (H8046HWKR01)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- MEGUIARS Hotshine Reflct Tire15Oz (G18715)
- HONEY-CAN-DO Clothespins, Plastic, PK50 (DRY-01410)
- HONEY-CAN-DO Clothespins, Plastic, PK24 (DRY-01390)
- HOUSEHOLD ESSENTIALS Household Essentials 280 Line Tightener Aluminum (280)
- UNKNOWN CLOTHES PINS, 50PK (6171-919)
- UNKNOWN WOOD CLOTHES PIN, 100PK (6026-868)
- CHENILLE KRAFT ® Spring Clothes Pins, 3-3/8"L, Natural, 50/Pack (365801)
- Creative Specialties Clothespins