Shop All Bathroom Safety Bars and Chairs
Creative Specialties
Creative Specialties LR2250SN Moen Home Care Satin nickel 9 in. Bath Grip
Mfr # P5050
Zoro # G004148699
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # P5050
- Zoro # G004148699
- UPC # 34584090454
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Home Care's complete bathroom collections range in style from traditional to modern, encompassing all styles in between. Whether your bath features clean Old World styling or more clean, contemporary decor, Home Care has a bathroom collection to suit your tastes.
ADA Compliant: Yes.
Collection: Universal Series.
Finish: Satin Nickel.
Height: 2-1/2".
Length: 11".
Width: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 3/4 in, Male SAE (12 HP5ON-S)
- KORKY Fill Valve, Plastic and Rubber, Black (528PRO)
- WOODFORD MFG 1/2 in. PEX x 6 in. L Freezeless Sillcock (14PX-6-MH)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted (WGB5YS36WH)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- LAUREL 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR814127)
- KOHLER Square 24 Grab Bar (23295-BL)
- WINGITS 29" L, Rectangular Rear Mount, Phenolic, Tub Seat, White (WBTR290185PW)
- MANHATTAN 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414247)
- Creative Specialties Bathroom Safety Bars and Chairs