Shop All Bath Towel Bars and Hooks
Creative Specialties
Creative Specialties DN9830CH 30 in. Replacement Towel Bar in Chrome
Mfr # DN9830CH
Zoro # G803774259
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # DN9830CH
- Zoro # G803774259
- UPC # 34584005885
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
With ample length to dry or display a pair of towels, this item can be a key focal point in the bath. Its length creates both a useful space that helps carry the design motif through the bath.
5/8" diameter round bar.
Available in multiple finishes.
Order and 18". towel bar with 5/8" diameter bar and substitute this bar to create a 30". towel bar.
ADA Compliant: No.
Assembled Height: 0.75".
Assembled Depth: 30".
Assembled Width: 0.75".
Bath Accessory Type: Single Towel Bar.
Color/Finish: Chrome.
Color Family: Gray.
Mount Type: Wall.
Product Height: 0.625.
Product Length: 30".
Material: Aluminum.
Number of Pieces: 1.
Shelf included: No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- DURAVIT Overflow Clip, Chrome (1001070000)
- RHEEM Anode, .800 X 25.375 R-Tech (AP11525V)
- CONTROLAIR Type 100 Air Pressure Regulator (100-BB)
- PARADISE BATHWORKS Valhalla, Single Towel Bar, 24", Chrome (65226)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- SURE-LOC HARDWARE Sure-Loc Hardware Pinedale Series Bath Set, Single Post, Satin Nickel (PD-SET-PH1 15)
- KOHLER Devonshire Towel Ring (10557-PB)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder 30 Towel Bar, Vintage Bronze (BL-TB30 11P)
- KIBI Circular Bathroom Towel & Robe Hook 2 Count (KBA1401MB-2PC)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 18In (04-SN6218)
- Creative Specialties Bath Towel Bars and Hooks