Shop All Bathroom Sink Faucets
Creative Specialties
Creative Specialties DN8390BN Moen Retreat Glass Bath Shelf in Spot Resist Brushed Nickel
Mfr # DN8390BN
Zoro # G204017085
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # DN8390BN
- Zoro # G204017085
- UPC # 34584004543
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Use the Moen Retreat Glass Bath Shelf in Brushed Nickel to help organize your toiletries. The shelf features tempered glass construction for lasting strength.
Spot Resist Brushed Nickel resists fingerprints and water spots.
Wall-mount design.
Tempered glass construction.
Holds up to 30 lb.
Includes hardware.
Assembled Depth: 5.9".
Assembled Height: 2.6".
Assembled Width: 22".
Concealed Hardware: Yes
Material: Zinc.
Mounting Material: Steel.
Height: 2.6".
Length: 22".
Width: 5.9".
Shelf/Dish Material: Glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SUPPLY Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2/Pack - 650-1010 (650-1010)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- CULLIGAN Mounting Bracket Kit, Aluminum (01021610)
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- T&S BRASS Manual Single Hole Mount, 1 Hole Single Hole, Single Temperature Faucet, Polished chrome (B-0710)
- PFISTER Pfister Series T/S Pi Trm Kit 1.8Gpm Pvd Jp 12 FaucetPc Brushed Nickel (LJ89-030K)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Water Metering, Chrome plated (404-VE2805-665ABCP)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4-2MB)
- DELTA 1 or 3 Hole Kitchen Faucet, Chrome (1997LF)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3549LF-WFLGHDF)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (S-3762-E)
- Creative Specialties Bathroom Sink Faucets