Shop All Bath Towel Bars and Hooks
Creative Specialties
Creative Specialties DN6886CH Moen Sage Towel Ring in Chrome
Mfr # DN6886CH
Zoro # G303774261
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # DN6886CH
- Zoro # G303774261
- UPC # 34584483386
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
The Sage Towel Ring's delicate, unadorned style is a study in tasteful simplicity, imparting an air of calmness. Its close proximity to the sink and faucet makes it an important visual element in the bath. Not only does it keep hand towels handy and decorative towels displayed, it's the starting point for pulling the design motif from the lavatory across the rest of the room.
Wall-mounted design save counter space.
Coordinates with Moen Sage bath accessories.
Mounting hardware included for easy installation.
Assembled Depth: 3.4".
Assembled Height: 7.2".
Assembled Width: 6".
Color/Finish: Chrome.
Color/Finish Family: Chrome.
Material: Zinc.
Number of Hangers: 1.
Height: 7.2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Toilet Bowl Ring, Wax, 4in (90230)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/4X1/8" (4321004000)
- ZORO SELECT 1-1/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1885-040)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- MOEN Caldwell Brushed nickel towel ring (Y3186BN)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- PIONEER FAUCETS Robe Hook, Brushed Nickel, Weight: 0.2 (7MO033-BN)
- PROPLUS Ceramic Towel Bar Set, 24 Slip-On Clip (42501)
- DELTA Urban Arzo 24 Towel Bar (77524)
- DECKO Ring Towel Plastic Decko (38230)
- Creative Specialties Bath Towel Bars and Hooks