Shop All Toilet Repair Parts
Creative Specialties
Creative Specialties DN6801BN Sage Tank Lever in Spot Resist Brushed Nickel
Mfr # DN6801BN
Zoro # G504002897
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # DN6801BN
- Zoro # G504002897
- UPC # 34584001146
- Country of Origin China
- Category Toilet Repair Parts
Description
The Creative Specialties Sage Trip Lever in Brushed Nickel offers easy installation with no tank draining or specials tools required. This lever features an adjustable arm to fit most front-angled and side-mounted tanks.
Spot Resist Brushed Nickel resists fingerprints and water spots.
Zinc construction.
Adjustable arm adapts to fit most front-angled and side-mounted tanks.
Requires no draining of tanks or specials tools to offer easy installation.
Material: Zinc.
Plumbing Part Type: Toilet Lever.
Maximum Flush Arm Length: 5.91".
Assembled Depth: 5".
Assembled Width: 3".
Assembled Height: 7.6".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-764)
- T&S BRASS Button, Index, Red, Wristblade For - Part# Ts1194-45 (TS1194-45)
- ZORO SELECT 90 Elbow, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9039)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390003101)
- EAGO EAGO R-133FLUSH Replacement Toilet Flushing Mechanism for TB133 (R-133FLUSH)
- JONES STEPHENS Korky Flapper Fits Eljer Titan (C04033)
- PLUMB SHOP BRASSCRAFT MP CHR Side Push Lever (709-915)
- JONES STEPHENS 1/2 Locknut Washer & Rosette Set (B10120)
- TOTO Trip Lever For St706 Cotton (THU061#01)
- MOEN Voss Tank Lever Brushed Nickel (YB5101BN)
- ZORO SELECT Replacement Closet Flange (34A510)
- Creative Specialties Toilet Repair Parts