Shop All Washroom Accessories
Creative Specialties
Creative Specialties DN4408ORB Vale Pivoting Double Post Toilet Paper Holder in Oil Rubbed Bronze
Mfr # DN4408ORB
Zoro # G504161792
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # DN4408ORB
- Zoro # G504161792
- UPC # 34584016720
- Country of Origin China
- Category Washroom Accessories
Description
The Vale Pivoting Paper Holder offers an elegant, transitional design that helps make your bathroom stand out. By combining a classic look with modern luxury, it offers the best of both worlds delivering an inspired aesthetic to your home. This sometimes overlooked item can add its own touch of elegance to a bath. It gives you yet another detail with which to express your style.
Oil rubbed bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents.
Assembled Depth: 3.5".
Assembled Width: 8.5".
Assembled Height: 2.2".
Product Height: 2.2".
Color/Finish: Oil Rubbed Bronze.
Mount Type: Double Post.
Pivot Rod: Yes.
Bath Accessory Type: Toilet Tissue Holder.
Material: Zinc.
Number of Rolls: 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385012410)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220678)
- SANI-LAV Floor Mount, 5 Hole, Double Foot Pedal, Stainless, Wash Station (510FS)
- APOLLO VALVES 3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF002P2)
- GROHE Universal Seal Kit Starlight Chrome (47303000)
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-SN)
- KOHLER Alteo Vertical Tissue Holder (37056-BN)
- MOEN Remodeling Cover Plate in Matte Black (1920BL)
- PROPLUS 2.4 Steel Shower Rod Flange in Chrome, PR (194001)
- OAKBROOK COLLECTION Toothbrush Holder Wht (297-100607OB)
- Creative Specialties Washroom Accessories