Shop All Bathroom Mirrors
Creative Specialties
Creative Specialties DN2692CH Glenshire 22 in. x 26 in. Pivoting Mirror in Chrome
Mfr # DN2692CH
Zoro # G303685642
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Specialties
- MFR # DN2692CH
- Zoro # G303685642
- UPC # 34584005014
- Country of Origin China
- Category Bathroom Mirrors
Description
The Moen Glenshire 22-13/16" x 26". Chrome Pivoting Mirror can fit into almost any bathroom decorating scheme. Its pivot design allows for easy adjustment of the viewing angle. Mounting hardware and template allow for quick installation.
Frameless oval mirror.
Pivot design.
Chrome finish.
Mirror hangs vertically.
Template and hardware included for easy installation.
Coordinates with Glenshire bath accessories (sold separately).
Assembled Depth: 3.17".
Assembled Width: 22.81".
Assembled Height: 26".
Fog Free: No.
Frame finish family: Light.
Magnifying: No.
Mount Location: Wall.
Product Height: 26".
Product Width: 22.81".
Attached shelf: No.
Frame Material: Other.
Light: No.
Mirror type: Single.
Orientation: Vertical.
Telescoping: No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/8" Pipe Size (1VFV9)
- RIOBEL Azure Water Filter Dispenser Faucet (AZ701BG)
- ROSS CONTROLS Regulator Full-Size Series, Diaphragm, Self-relieving, Standard Flow, 0-125 (0-8.6) Pressure Range, (5211B4017)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Yellow (PE38CY)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Chrome (KMM101CH)
- BOBRICK Welded-Frame Mirror (290 2436)
- MIRREDGE 2" W, Mirror Strips (20236)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Gray (AMIR0040)
- BOBRICK Bobrick Channel-Frame Mirror - 18inW x 24inH - (B-165 1824)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- Creative Specialties Bathroom Mirrors