Shop All Bath Towel Bars and Hooks
Creative Specialties
Creative Specialties BP5324CH Moen Yorkshire 24 in. Towel Bar in Chrome
Mfr # BP5324CH
Zoro # G303774193
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # BP5324CH
- Zoro # G303774193
- UPC # 34584484208
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
The Yorkshire Collection's slender posts and smooth, graceful lines make a delicately beautiful statement about the bath. Whether providing a place for a wet towel to dry or decorative towel to be displayed, a towel bar lets you add functionality and beauty to the bath. A coordinating line is available to complete the look of your bath.
Chrome finish to create a bright, highly reflective, cool grey metallic look.
Template and installation hardware included.
Corrosion resistant.
Lifetime limited warranty.
Assembled Depth: 4.25".
Assembled Height: 24.21".
Assembled Width: 3.15".
Color/Finish: Chrome.
Color/Finish Family: Chrome.
Material: Zinc.
Height: 3".
Length: 26".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv Prompt Digital Shower Interface, Portrait Setting (527-0)
- KOHLER Components Robe Hook (78378-CP)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 6mm Tube Size, Black (ZUSA-TF-PTC-757)
- JONES STEPHENS Satin Nickel and Lucite Towel Ring, Tower Style with Exposed Screw (97894)
- DELTA Towel Ring Flynn Orb (FLY46-OB)
- KOHLER Margaux 24" Double Towel Bar (16253-AF)
- KIBI Circular Bathroom Towel Ring - Brush Gold (KBA1406BG)
- KOHLER Bancroft 24" Towel Bar (11411-SN)
- KOHLER Artifacts 30" Towel Bar (72569-BV)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- Creative Specialties Bath Towel Bars and Hooks