Shop All Bulletin Board & Classroom Decorations
Creative Shapes Etc
Small Vertical Incentive Chart Set, 14 x 22", Assorted Colors
Mfr # 369
Zoro # G5439945
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Material Tagboard
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Shapes Etc
- MFR # 369
- Zoro # G5439945
- UPC # 98497003697
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | Tagboard |
Recommended Grade | PK+ |
Description
Incentive charts measures 14" x 22" and has 20 rows across and 35 rows down. The squares measure 0.5" x 0.5". Printed on heavy tagboard with soy-based ink. Each set includes an assortment of 12 colors, pre-sorted in a plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO WIRE STAPLES 5/8"" 5000PK (L10BABN)
- SEALER SALES 6.5" x 6.65" + 3.5" Wide Clear Stand Up Pouch, 500pcs, 500PK (STPW-4Z-400A)
- SALSBURY INDUSTRIES Mail Package Drop, Black, Powder Coated, 1 Doors, Recessed, Aluminum (4375BLK)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- CREATIVE SHAPES ETC Horizontal Incentive Chart, 22in. x 28in., White, Pack of 12 PK (346)
- CREATIVE SHAPES ETC Large Horizontal Incentive Chart Set, 28 x 22", Assorted Colors (367)
- TREND ENTERPRISES Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6 (T92136)
- CARSON DELLOSA Phases of the Moon Mini Bulletin Board Set, Grade 3-6, 24 Pieces (110477)
- CHAMPION SPORTS Champion Sports CHSPR8-6 8 ft. Plastic Segmented Ropes; Yellow & White - 6 Each (CHSPR8-6)
- SCHOLASTIC TEACHING RESOURCES Classroom Tree Bulletin Board Set (SC953788)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- Creative Shapes Etc Bulletin Board & Classroom Decorations