Pencil-Shaped Notepad, Large, 50 Sheets, 6PK
Mfr # SE-0083
Zoro # G612028901
Key Features
- Cover Color Multicolored
- Cover Material Paper
- Includes 6 Notepads
- Recommended Grade Grade K+
- Recommended Age 5+ yrs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Shapes Etc
- MFR # SE-0083
- Zoro # G612028901
- UPC # 194629139743
- Country of Origin United States
- Category Notebooks & Journals
Details
Cover Color | Multicolored |
Cover Material | Paper |
Includes | 6 Notepads |
Recommended Grade | Grade K+ |
Recommended Age | 5+ yrs |
Description
Why write on a plain notepad when you can add some fun and creativity to your writing with a cute die-cut design! Our Pencil Large notepad is perfect for school, home and office use. These notepads work great for a variety of different tasks, such as handwritten notes and messages, reminders, to-dos and grocery lists. They are perfect for sending notes home to parents, progress notes, awards, encouraging notes to students and more. Use them to create shaped books for vocabulary and other creative writing practice, flash cards, use as nametags, decorate the classroom and bulletin boards, label bins and cubbies and much more. There are so many different and creative ways you can use these notepads that the possibilities are endless! These notepads even make great teacher gifts, stocking stuffers, party favors and more. Our Pencil Large Notepad is approximately 5'' x 7'' and comes with 50 sheets to a notepad. The design is throughout the entire notepad on all of the pages. Sold as a pack of 6 notepads.
- •These notepads work great for a variety of different home, school and office related tasks, such as handwritten notes and messages, reminders, to-dos and grocery lists.
- •They are perfect for sending notes home to parents, progress notes, awards, encouraging notes to students and more.
- •Use them to create shaped books for vocabulary and other creative writing practice, flash cards, use as nametags, decorate the classroom and bulletin boards, label bins and cubbies and much more.
- •The notepads even make great teacher gifts, stocking stuffers, party favors and more.
- •Our Large Notepads are approximately 5" x 7" and comes with 50 sheets to a notepad. The design is throughout the entire notepad on all of the pages.
- •Pack of 6 notepads
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Two-Color Stamp Pad with Ink Refill, 2 3/8 x 4, Red/Black (6193)
- ZORO SELECT Suggestion Box, Steel, Gray, 3 in. D (2KEK1)
- MELISSA & DOUG Suspend Family Game (4371)
- ZORO SELECT RediRite ™ 8-1/2" x 11", Silver (11025)
- CREATIVE SHAPES ETC Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK (714)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- C-LINE PRODUCTS Composition Notebook, Wide Ruled, Black Marble, PK12 (22024-CT)
- TOPS Pad, 5X8, Nrw, 6Pd/Pk, Wh , S Pk (TOP63366)
- RITE IN THE RAIN All Weather Notebook, Black, Field Flex (771-LG)
- SCHOOL SMART Flexible Cover Ruled Composition Book, 8-1/2 x 7 Inches, 48 Sheets (PMMK37123SS-5987)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, White, 80 Sheets, PK6 (UNV96920PK)
- Creative Shapes Etc Notebooks & Journals