Shop All Certificates & Awards
Creative Shapes Etc
Notes to Parents, Blank Note, 300PK
Mfr # 1023
Zoro # G305721508
product price: $43.55
/pk 300, $0.15/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Black
- Material Paper
- Recommended Age 4-14 years
- Includes 300 Forms
- Recommended Grade Grade PK-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Shapes Etc
- MFR # 1023
- Zoro # G305721508
- UPC # 194629059225
- Country of Origin United States
- Category Certificates & Awards
Details
Color | White, Black |
Material | Paper |
Recommended Age | 4-14 years |
Includes | 300 Forms |
Recommended Grade | Grade PK-8 |
Description
Notes to Parents are great for documenting communication. Two-part carbon-less forms document communication and creates a file copy instantly! Ideal to protect teachers and the signature verifies parental acknowledgement. Perfect for documenting student progress, invitations for meetings, disciplinary actions, requests for help with homework, and more! Forms are 4.25" x 5.5". Each pack includes 50 forms. Sold as 6 packs for a total of 300 forms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon CRG-055 C L Cyan Toner Cartridge 2,100 Yield (3015C001AA)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Magnetic Tape, PK4 (250045)
- RITE IN THE RAIN All Weather Notebook, Transit, 4-5/8x7 in. (303)
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- GREAT PAPERS Certificate Silver Foil Stars, Whi, PK15 (2019012)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- GREAT PAPERS Certificate Purple Metallic Borde, PK100 (961021)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Color: Multi (VA503)
- HAYES Honor Roll Certificate, PK5 (VA612-5)
- TREND ENTERPRISES Kindergarten Certificate, PK180 (T17008)
- Creative Shapes Etc Certificates & Awards