Shop All Notebooks & Journals
Creative Shapes Etc
Mini Notepad, Tooth, 35 Sheets, PK12
Mfr # SE-778
Zoro # G1424688
product price: $51.48
/pk 12, $4.29/ea
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 notepads
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Shapes Etc
- MFR # SE-778
- Zoro # G1424688
- UPC # 194629058655
- Country of Origin United States
- Category Notebooks & Journals
Details
Includes | 12 notepads |
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
Each notepad includes 35 sheets and measures approximately 3" x 3". Great for making word cards, mini-books, and game parts, as well as scrapbooking. Acid-free. Pack of 12 notepads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Boiling Point Thermometers, PK10 (2415)
- UWE 30 lb, .02 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-30)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- ZORO SELECT Foam Roll, White, 12 In. W, 750 ft. L, PK6 (5VFG9)
- CREATIVE SHAPES ETC Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK (714)
- ROARING SPRING Pallet of WB Memo Notebooks, 3"x5", 75 sht of 15# Recycled Paper, Narrow Ruled, Assorted poly covers (14016PL)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Tan (C980)
- BLACK N RED 5-3/4 x 8-1/4" Black Notebook, 70 Sheets (JDK400065000)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- RITE IN THE RAIN Loose Leaf, Field, Rite In Rain, PK100 (352)
- Creative Shapes Etc Notebooks & Journals