Shop All Notebooks & Journals
Creative Shapes Etc
Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK
Mfr # 714
Zoro # G405651118
product price: $56.49
/pk 12, $4.71/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 Notepads
- Color Yellow
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Shapes Etc
- MFR # 714
- Zoro # G405651118
- UPC # 194629058617
- Country of Origin United States
- Category Notebooks & Journals
Details
Includes | 12 Notepads |
Color | Yellow |
Material | Paper |
Description
Each notepad includes 35 sheets and measures approximately 3" x 3". Great for making word cards, mini-books, and game parts, as well as scrapbooking. Acid-free. Pack of 12 notepads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Monthly Calendar Pocket Chart, 61 Pieces (9780545114790)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- HP HP 67XL, 3YM58AN High-Yield Tri-Color Original Ink Cartridge (3YM58AN#140)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, PK50 (103048)
- BLACK N RED 5-7/8 x 4-1/8" Twinwire Notebook (JDKF67010)
- SCHOOL SMART PAPER GRAPH 9X12 1/2 RULED MANILA REAM (MX2)
- AMPAD Gold Fibre Classic Project Planner Notebook (20-816)
- REDIFORM OFFICE PRODUCTS Permanently Bound Composition Book, Quadrille Rule, 80 10 x 7-7/8 Sheets (43475)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Yellow Cover, 32lb (370F-MX)
- BLUELINE 11 x 8-1/2" Black College/Margin Executive Notebook (REDA10200EBLK)
- ROARING SPRING Case of 3 Subject Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, wide Ruled w/Margin (10041cs)
- Creative Shapes Etc Notebooks & Journals