Shop All Bulletin Board & Classroom Decorations
Creative Shapes Etc
Large Vertical Incentive Chart Set, 22 x 28in, Assorted Color, PK12
Mfr # 365
Zoro # G7547577
product price: $24.99
/pk 12, $2.08/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 charts
- Material Tagboard
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Shapes Etc
- MFR # 365
- Zoro # G7547577
- UPC # 98497003659
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 12 charts |
Material | Tagboard |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Assorted |
Description
Our Vertical Chart Set contains an assortment of our Vertical Charts (22" x 28") in 12 colors. Colors can vary depending on availability. They come pre-sorted in a plastic bag. Each chart has 1/2" x 1/2" squares printed on heavy tagboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, Large (55563)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- ELMERS White Pre-Cut Foam Board Multi-Packs, 11 x 14, PK4 (22101-1114UC4/12)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- CREATIVE SHAPES ETC Large Horizontal Incentive Chart Set, 28 x 22", Assorted Colors (367)
- CREATIVE SHAPES ETC Horizontal Incentive Chart, 22in. x 28in., White, Pack of 12 PK (346)
- CREATIVE SHAPES ETC Small Vertical Incentive Chart Set, 14 x 22", Assorted Colors (369)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- FADELESS Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4 (0057038)
- FLASH FURNITURE Bright Beginnings Commercial Grade STEAM Wall Activity Board with Natural Finish and Multicolor Accents, Weather (MK-ME16393-GG)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK6 (2386)
- Creative Shapes Etc Bulletin Board & Classroom Decorations