Shop All Notebooks & Journals
Creative Shapes Etc
Large Notepad, Football, 50 Sheets Per Pad, 6PK
Mfr # 53
Zoro # G005651082
product price: $36.65
/pk 6, $6.11/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Notepads
- Material Paper
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Shapes Etc
- MFR # 53
- Zoro # G005651082
- UPC # 194629058136
- Country of Origin United States
- Category Notebooks & Journals
Details
Includes | 6 Notepads |
Material | Paper |
Color | Brown |
Description
Each notepad includes 50 sheets and measures approximately 5" x 7". Great for making word cards, shaped books, game parts, scrapbooks and much more. Acid-free. Pack of 6 notepads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- PACON Multi-Purpose Paper, Hyper Orange, 8.5in x 11in, PK500 (P102218)
- POST-IT Notes, Cape Town, 1.5X2, 24Pk (MMM65324ANVAD)
- CREATIVE SHAPES ETC Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK (714)
- ROARING SPRING Lab Notebook, 11"x8.5", 60 Sht, Black cover, 5x5 graph (77591)
- ROARING SPRING Pallet of Hard Cover Composition Book, 9 3/4" x 7 1/2", Wide Ruled, 100 sheets (77231PL)
- SMEAD Poly Project Organizer, 12 Letter-Size Sleeves, Gray w/Bright Pockets (89207)
- ROARING SPRING Pallet of Genesis Wirebound 3 Subject 1 Pocket Notebooks, 11"x9", 150 sheet, College Ruled w/Margin (13114PL)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- AMPAD White Legal/Wide Dual Pad, 100 Pg (20-244)
- Creative Shapes Etc Notebooks & Journals