Shop All Bulletin Board & Classroom Decorations
Creative Shapes Etc
Horizontal Incentive Chart, 28 x 22, White, PK12
Mfr # 3386
Zoro # G4858956
product price: $47.88
/pk 12, $3.99/ea
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-14 Years
- Recommended Grade Grade PK-8
- Color Black, White
- Includes 12 charts
- Material Heavy Tagboard, Soy-Based Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Shapes Etc
- MFR # 3386
- Zoro # G4858956
- UPC # 194629030019
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4-14 Years |
Recommended Grade | Grade PK-8 |
Color | Black, White |
Includes | 12 charts |
Material | Heavy Tagboard, Soy-Based Ink |
Description
Horizontal Chart measures 28" x 22" and has 50 rows across and 33 rows down. Squares measure 1/2" x 1/2". Printed on heavy tagboard with soy-based ink. Pack of 12 charts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOGRAPHICS Geographics GEO47849 Drama Blue Border Blank Certificates; 15 Per Pack (GEO47849)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1800-12)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Turquoise (27520)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 8", Kraft, 20/Bundle (11R416)
- CREATIVE SHAPES ETC Horizontal Incentive Chart, 22in. x 28in., White, Pack of 12 PK (346)
- CREATIVE SHAPES ETC Small Vertical Incentive Chart Set, 14 x 22", Assorted Colors (369)
- CREATIVE SHAPES ETC Large Horizontal Incentive Chart Set, 28 x 22", Assorted Colors (367)
- SCHOLASTIC TEACHING RESOURCES ABC Sing-Along Flip Chart - 26 Fun Songs Set to Your Favorite Tunes (SC978439)
- PACON Bordette Designs, 48" x 50 ft, Weathered Wood, Brown/White (0056515)
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- Creative Shapes Etc Bulletin Board & Classroom Decorations