Candy Nametags, 216PK
Mfr # SE-0799
Zoro # G512028872
Key Features
- Color Multicolored
- Material Adhesive Paper
- Includes 216 Nametags
- Recommended Age 5+ yrs
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Shapes Etc
- MFR # SE-0799
- Zoro # G512028872
- UPC # 194629139736
- Country of Origin United States
- Category Name Badges
Details
Color | Multicolored |
Material | Adhesive Paper |
Includes | 216 Nametags |
Recommended Age | 5+ yrs |
Recommended Grade | Grade K+ |
Description
Brighten up your classroom, home and more with these fun and functional name tags/labels. The name tags are self-adhesive making them easy to use as all you need to do is peel from the backing and stick. They stick securely to various surfaces and have lines meaning no more writing downhill and they are easy for anyone to fill out, even the little ones. Our name tags can be used for many tasks and in many different ways. They are great for field trips, the first day of school, parent nights, classroom visitors, orientations, creating learning centers and more. They are ideal for classroom organization including the labeling of folders, bins, cubbies, desks, lockers, books, etc. They can even be used for events, gift tags and more, there are so many possibilities! Our nametags measure 1 5/8'' x 3 1/4'' and you receive 36 self-adhesive name tags/labels in a package. Sold as 6 packs for a total of 216 nametags.
- •The name tags are self-adhesive making them easy to use as all you need to do is peel from the backing and stick.
- •They stick securely to various surfaces and have lines meaning no more writing downhill and they are easy for anyone to fill out, even the little ones.
- •Our name tags can be used for many tasks and in many different ways. They are great for field trips, the first day of school, parent nights, classroom visitors, orientations, creating learning centers and more.
- •They are ideal for classroom organization including the labeling of folders, bins, cubbies, desks, lockers, books, etc. They can even be used for events, gift tags and more, there are so many possibilities!
- •Our nametags measure 1 5/8" x 3 1/4"
- •36 per pack, sold as 6 packs, 216 self-adhesive name tags/labels total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- SANFORD Sharpie® Accent Retractable Highlighter, Narrow Chisel Tip, Assorted Ink, 8/Set (28101)
- MMF INDUSTRIES COINTAINER, Currency Straps, Violet, $2,000 In $20 Bills, 1000 Bands/pack (402000)
- ZORO SELECT Mailing Tube, Rd, 2 In. D, 24 In. L, PK12 (P2024W)
- AVERY Name Badge Stickers "Hello My Nam, PK100 (5141)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5146)
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Black Set of 24, 24PK (89311-PK)
- C-LINE PRODUCTS Name Tent Holder, Med, Rigid, 2.5x8.5", PK25 (87597)
- C-LINE PRODUCTS Badge, Insert 4X3", White, PK60 (92443)
- AVERY Flexible Name Tag Stickers, White, PK160 (8395)
- AVERY Avery® Name Badge Labels, 2-11/32" x 3-3/8", White, 100 Labels/Pack (5147)
- Creative Shapes Etc Name Badges