Shop All Recreational Vehicle Accessories
Creative Products
Swivel Bar Assembly, 4 Hole Pattern, W/Foam Pad, Black Powder Coat
Mfr # SB-65007-2006
Zoro # G710378564
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With Bar Latch Swivel Handle
- Material Diecast Zinc
- Width (In.) 15 in
- Depth (In.) 2 in
- Profile Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Products
- MFR # SB-65007-2006
- Zoro # G710378564
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Width (In.) | 15 in |
Depth (In.) | 2 in |
Length | 5 in |
Details
Works With | Bar Latch Swivel Handle |
Material | Diecast Zinc |
Profile | Rectangle |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Notched Roofing Spade Shovel, 48 in L Wood Handle (49168)
- TOOLITE #2 14 ga Mini Square Point Shovel, Steel Blade, 28 in L Yellow/Black (49539)
- BECKETT Bekaert Electric Fence Wire Galvanized (119752)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Forest Green, Vinyl (FSVC18F-2020)
- CREATIVE PRODUCTS 2 X 10 Floor Register, With Damper, Brown, 2 x 10 Access opening, Common OEM Replacement (FR-0210-BRN)
- CREATIVE PRODUCTS 4 x 10 Floor Register, Brown, 4 x 10 Access opening, Common OEM Replacement (FR-0410-BRN)
- LIPPERT COMPONENTS Lippert 280343 Gas Strut for Pitched Awning Arms - 26", Black (280343)
- REESE Reese 78118 7-Way Flat Pin To 4 and 5-Way Flat Adapter with LED Circuit Tester and Dust Cover (78118)
- AP PRODUCTS AP Products 011-398 Flexible Vinyl Screw Cover, Polar White (011-398)
- CAREFREE OF COLORADO Carefree of Colorado CCOR001328BLK Patio Awning Motor Covers Kit; Black (CCOR001328BLK)
- MARSHALL EXCELSIOR Marshall Excelsior MER401-20 Thermoplastic Pigtail Excess Flow POL x 1/4" M Inverted Flare - 20" OAL (MER401-20)
- Creative Products Camping Equipment