Shop All Self-Drilling Screws
Creative Products
Self-Drilling Screw, #6 x 5/8 in, Oval Head Combination Phillips/Square Drive
Mfr # SP-658OQDT17SB-500
Zoro # G3856821
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Combination Phillips/Square Drive
Pointed Tip
- Screw Size #6
- System of Measurement Inch
- Fastener Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Products
- MFR # SP-658OQDT17SB-500
- Zoro # G3856821
- UPC # 192794111649
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Combination Phillips/Square |
Tip Type | Pointed |
Item | Self-Drilling Screw |
Description
6 X 5/8 OVAL QUAD DEEP THREAD TYPE 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251300)
- TE-CO Flange Nut, M20-2.50, Steel, Not Graded, Black Oxide, 30 mm Hex Wd, 25 mm Hex Ht (61606)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U39350.025.0225)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.628 in L, Aluminum, 50 PK (U69316.025.0080)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 2000, Black (SP-10112PQT32000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 9000, White (SP-10112PQT39000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Pan Quad T-3, Self Drilling, 2000 Black (SP-101PQT32000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 9000 White (SP-101TOT3G29000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 3/4 Truss Octa Type A G-2 Coated (SP-1034TOAG2-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 Coated (SP-101TOT3G2-500)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (08022)
- Creative Products Self-Tapping Screws