Shop All Self-Drilling Screws
Creative Products
Self-Drilling Screw, #6 x 5/8 in, Oval Head Combination Phillips/Square Drive
Mfr # SP-658OQDT17N-500
Zoro # G3856873
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Combination Phillips/Square Drive
Pointed Tip
- Screw Size #6
- System of Measurement Inch
- Fastener Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Products
- MFR # SP-658OQDT17N-500
- Zoro # G3856873
- UPC # 192794111625
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Combination Phillips/Square |
Tip Type | Pointed |
Item | Self-Drilling Screw |
Description
6 X 5/8 OVAL QUAD DEEP THREAD TYPE 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1/2 ID, PK10 (24121)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12380.101.0002)
- ZORO SELECT #2-56 x 1/4 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ7)
- ZORO SELECT M5-0.80 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0030)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 2000, Black (SP-10112PQT32000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 9000, White (SP-10112PQT39000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 3/4 Truss Octa Type A G-2 Coated (SP-1034TOAG2-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Pan Quad T-3, Self Drilling, 2000 Black (SP-101PQT32000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 9000 White (SP-101TOT3G29000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 Coated (SP-101TOT3G2-500)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (41540)
- Creative Products Self-Tapping Screws