Shop All Self-Drilling Screws
Creative Products
Self-Drilling Screw, 5/16" x 5/8 in, Flanged Head Torx Drive
Mfr # SP-516C586LFINZ-500
Zoro # G3856812
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size 5/16"
- System of Measurement Inch
- Fastener Length 5/8 in
- Head Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Products
- MFR # SP-516C586LFINZ-500
- Zoro # G3856812
- UPC # 192794111892
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Flanged |
Drive | Torx |
Item | Self-Drilling Screw |
Description
5/16 X 5/8 FLANGED 6 LOBE INSERT NUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 15 PK (76011)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (FHSIA0310100USA-100BX)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7957-5618-3B)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.025.1200)
- CREATIVE PRODUCTS 500 Pack - 10 X 3/4 Truss Octa Type A G-2 Coated (SP-1034TOAG2-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Pan Quad T-3, Self Drilling, 2000 Black (SP-101PQT32000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 9000 White (SP-101TOT3G29000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 2000, Black (SP-10112PQT32000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 Coated (SP-101TOT3G2-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 9000, White (SP-10112PQT39000-500)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1074000)
- Creative Products Self-Drilling Screws