Shop All Screwdriver Bits
Creative Products
Self-Drilling Screw, #2 x 3 in, External Square Head Square Drive
Mfr # 2X3SB-100
Zoro # G3866229
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Screw Size #2
- System of Measurement Inch
- Fastener Length 3 in
- Head Type External Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Products
- MFR # 2X3SB-100
- Zoro # G3866229
- UPC # 192794111960
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Screw Size | #2 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | External Square |
Drive | Square |
Item | Self-Drilling Screw |
Description
2 X 3 SQUARE BIT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- RIDGID Kit, Plunger Seal Kj1750 (89002)
- POSI LOCK Jaw Head Assembly (11055)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- WIHA Insert Bit, T30, 25mm, PK10 (71530)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- VEGA INDUSTRIES Phillips 2 Bit Finder x 3-1/2 (BFP2)
- Creative Products Screwdriver Bits