Shop All Earbuds & Headphones
Creative Marketing, Inc.
KRAVE 360 ANC Wireless Noise Cancelling Headphones
Mfr # HP9350B
Zoro # G708997159
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bluetooth Compatible Yes
- Color Black
- Features Active Noise Cancelling; Bluetooth 5.0; Digital Signal Processing; Microphone
- Includes 3.5 mm AUX Cable; Hardshell Protective Case; USB A to Type-C Charging Cable; Users Manual; Warranty Information
- Material Protein Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Marketing, Inc.
- MFR # HP9350B
- Zoro # G708997159
- UPC # 856816008422
- Country of Origin China
- Category Earbuds & Headphones
Details
Bluetooth Compatible | Yes |
Color | Black |
Features | Active Noise Cancelling; Bluetooth 5.0; Digital Signal Processing; Microphone |
Includes | 3.5 mm AUX Cable; Hardshell Protective Case; USB A to Type-C Charging Cable; Users Manual; Warranty Information |
Material | Protein Leather |
Item | Headphones |
Standards | CE; FCC |
Earpiece Type | Ear Cushions |
Description
Morpheus 360 Krave ANC Wireless Noise Cancelling Headphones were designed with Digital Signal Processing, that creates an ultra-wide 3D sound stage for a truly immersive experience. Built on the Bluetooth 5.0 platform, our wireless headphones support a truly wire-free listening experience, with robust connectivity when making calls and listening to music, an easier pairing experience and longer battery life. We added noise cancelling microphones that utilize a set of embedded algorithms to reduce ambient room noise. Includes a hard-shell carrying case to protect your Bluetooth Headphones when traveling.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Lithium carbonate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 9Ah 12V F1 Sealed Lead Acid Battery (PC9-12SF1)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sonnenschein PS1270 - 2 Pack (ML7-12MP2368113046781)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 (ML8-121174)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX3000)
- SONY Fashion Color - Ex Ear Bud Headphones - White (MDREX15AP/W)
- WALKERS GAME EAR Walkers Game Ear Razor Series Slim Shooter Electronic Folding Muff, Kryptek Camo (WA392246)
- POWER UP! Stereo Ear Buds - Black (192-530003)
- ISOTUNES WIRED Noise-Isolating Earbuds, 29 NRR (IT-10)
- WILLIAMS SOUND Williams Sound Headphone Earpads (WS-HED023)
- LOGITECH G432 Surround Gaming Headset, 981000769 (981-000769)
- JVC Retro In-Ear Wired Earbuds with Microphone (Blue) (HAF19MAH)
- Creative Marketing, Inc. Earbuds & Headphones