Shop All Fireplace Mantels
Creative Hardwoods
Rustic Reclaimed Box Beam Mantel 6Hx8Dx60L
Mfr # 6860hb
Zoro # G609611666
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 6,8
- Finish brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Hardwoods
- MFR # 6860hb
- Zoro # G609611666
- UPC # 850003509402
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 6,8 |
Details
Finish | brown |
Description
This box beam style mantel shelf is made entirely from reclaimed 2x6 and 2x8 barnwood. The top of this box beam mantel has a 1 overhang on the body giving it a unique rustic look.The back and bottom side of the mantel are open and comes with a 2 wooden cleat for easy mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SHIELD 6""ATTIC 6T-AIS (206490)
- ETERNABOND Roof Repair Tape, Paintable, 6 In x50 Ft (WB-6-50R)
- JOHNSON CONTROLS Term.Connectors, 2 Angle Fit. (T-4002-123)
- HEIL QUAKER /ICP 1013102 Switch Lmt 300-M B (1013102)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4Hx8Dx72L (4872b)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- PEARL MANTELS 48 In. The Crestwood Shelf Or Mantel Shelf - Medium Density Fiberboard, Black Paint (618-48B)
- PEARL MANTELS 48 In. The Homestead Shelf Or Mantel Shelf Finish, Antique Birch (418-48-90)
- PEARL MANTELS Pearl Mantels 492-60-WEATHER 60 in. Acacia Shelf or Mantel Shelf with Weathered Gray & Natural Distressing (492-60-WEATHER)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- Creative Hardwoods Fireplace Parts & Accessories