Shop All Fireplace Mantels
Creative Hardwoods
Reclaimed Barn Beam Mantel 6Hx8Dx60L
Mfr # 6860b
Zoro # G309611676
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 6,8
- Finish brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Hardwoods
- MFR # 6860b
- Zoro # G309611676
- UPC # 850003509068
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 6,8 |
Details
Finish | brown |
Description
Transform your living space with the rustic charm of an authentic solid wood beam mantel. These rustic fireplace mantels feature distinct saw marks, cracks, wood pegs, and old nail holes. Reclaimed timbers are the perfect mantel choice for anybody who loves the timeless beauty and naturally rustic character of antique wood. We take pride in the fact that all of our mantels are made from authentic reclaimed wood, giving new life to antique timbers that typically go to waste. Each mantel is meticulously hand sanded and fully finished by our skilled craftsman to provide a smooth texture without removing the old saw marks and naturally weathered surface. Installation will vary by fireplace design and professional installation may be required. Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 In, Hub Less Bore Dia (2MXY5)
- KING ELECTRIC K Baseboard Heater Back Wire 3' 120V 750W White (3K1207BW-BK)
- RANCO Control, Cold (A30-3725)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4Hx8Dx72L (4872b)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- PEARL MANTELS 48 In. The Homestead Shelf Or Mantel Shelf Finish, Antique Birch (418-48-90)
- PEARL MANTELS Pearl Mantels 497-48-10 The Celeste 48 in. Mantel Shelf; Dune Finish (497-48-10)
- PEARL MANTELS Pearl Mantels 610-60B Henry Mantel Shelf MDF in Black (610-60B)
- Creative Hardwoods Fireplace Mantels