Shop All Interior Doors
Creative Hardwoods
Antique Pine Barn Wood Sliding Door 36x84
Mfr # 3684sd
Zoro # G409478797
product price: $393.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Door Type sliding door
- Door Material pine
- Door Color brown
- Door Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Hardwoods
- MFR # 3684sd
- Zoro # G409478797
- Country of Origin United States
- Category Interior Doors
Dimensions
Door Width | 36 |
Details
Door Type | sliding door |
Door Material | pine |
Door Color | brown |
Description
Our sliding barn doors are newly made from authentic antique pine barn wood. Antique reclaimed pine has a one of a kind look that only comes from age. Time and use of reclaimed lumber produces a natural mixture of medium and dark brown color tones highlighted by old black nail holes and rustic saw marks.These sliding barn doors feature a modern design with horizontal panels and are fully finished ready for installation.In addition to their aesthetic appeal, our sliding barn doors are also environmentally friendly. By using reclaimed wood, we're able to reduce waste and give new life to materials that might otherwise be discarded.Whether you're renovating an existing space or building a new one, our sliding barn doors are the perfect choice for anyone who wants to add a touch of rustic charm and character to their home.Each door measures 36wide x 84 tall and is designed to cover any standard 30x80 door way.Sliding door hardware is not included. Each door is approximately 1.5thick and compatible with any standard sliding barn door track.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Genesis Smooth Pro PVC Ceiling Tile, Waterproof & Washable, 2'L X 4'W, White - 10/Case (745-00)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Spring Loaded Appliance Lift Assist Kitchen Cabinet Mechanism with Soft-Close, Zinc (RAS-ML-HDSC)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2M)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNB 26D)
- TRIMLITE 36"x84"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3070pri1501CLETRH1D4916)
- TRIMLITE 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2868pri8402LH26D4916)
- CODEL DOORS 30" x 80" Primed 6-Panel Colonist Molded Hollow Core Bifold Door and Hardware (2668MHCCOLBF)
- VDOMDOORS Slab Interior Door, 28" x 84", White (MELA7444S-WS-2884)
- TRIMLITE 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- CODEL DOORS 28" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2480MHCCAR)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2268pri8401LH10B4916)
- Creative Hardwoods Doors