Shop All Planters & Window Boxes
Creative Displays
Creative Displays 108-8FB 8 ft.2 in. Full Round Tree Rack
Mfr # 108-8FB
Zoro # G603962467
product price: $1,273.99
/ea
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Displays
- MFR # 108-8FB
- Zoro # G603962467
- UPC # 747925092030
- Country of Origin United States
- Category Planters & Window Boxes
Description
Full Round Tree Racks are perfect for a stunning display in open areas such as malls, lobbies and entrance halls. All Full Round Tree Racks have moveable changeable rings.
Use year round.
Inexpensive.
Easy Assembly.
Stores flat for easy storage.
Made of powder coated steel in the USA.
Moveable and Changeable Plant Rings.
Dimension: 8'2" H x 5'4" W.
90 - 8" Moveable Rings.
12" Between Rows.
Holds 8"-8.5" Pots.
Color: Green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Mortar Hoe, 10" Steel Head, 66" Handle (42437)
- NYLGLO US Flag Set, indoor, 3x5 Ft (31400)
- SCOTTY Premium Power Braid Downrigger Line - 400ft of 200lb Test (2702K)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR8)
- CREATIVE DISPLAYS Creative Displays NCS1 6 in. Diameter Steel Rings (NCS1)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 24 inch, PK 4 (QI004007S.4)
- BLOOMERS Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, White (2384-1)
- PERFECTPATIO 10 in. Galvanized Round Tub Planter (PE135064)
- SOUTHERN PATIO Basket Hanging 12In Green (HH1224OG)
- MAYNE Lakeland Tall Planter - Black (5868-B)
- MAYNE Yorkshire Window Box 3' - White (4823-W)
- Creative Displays Landscaping Materials