Shop All Holiday Decor
Creative Displays
Creative Displays 106PM 6.5 ft. Pumpkin Tree-Full Rnd Rack
Mfr # 106PM
Zoro # G003759285
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Displays
- MFR # 106PM
- Zoro # G003759285
- Country of Origin United States
- Category Holiday Decor
Description
These unique pumpkin merchandisers are designed to sell more pumpkins in a minimum of floor space with maximum visual impact. Halloween, use these racks for mums and poinsettia plants.
Features- Rings are moveable &changeable, each ring will hold variable weight up to 12 lbs.
- Inexpensive
- Easy to Assemble
- Made of powder coated steel
- Dimension - 6 0.5 ft. High x 48 in. Wide
- 64 Pumpkin Rings
- Each can hold up to 64 Pumpkins up to 12 lbs.
- 10-6 in. Rings &Saucers
- 17-8 in. Rings &Saucers
- 37-10 in. Rings &Saucers
- Item Weight - 86 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- SHAN SHAN MF3310 Collectible Tin Ornament - DC-3 Airplane (MF3310)
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- HOLIDAY TRIMS Deluxe Deco Embossed Garland, 10 ft L, PVC, Indoor (3581013)
- TRADEMARK FINE ART Kurt Shaffer 'Christmas Barn in the Snow' Canvas Art, 18x24 (KS0161-C1824GG)
- DESIGN TOSCANO Honor the Pooch: Border Collie Holiday Dog Angel Ornament Collection (JH170715)
- MARKETPLACE Reindeer Votives Holders Set of 2 (209239)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C499 Doggie Wreath Mix Dog Holiday Christmas Boxed Cards - Pack of 10 (C499)
- Creative Displays Holiday Decor