Shop All Disposable Gloves
Creative Clothes
Xceed, Nitrile Exam Gloves, Nitrile, Powder-Free, M
Mfr # CR1117141
Zoro # G109098974
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series Xceed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Clothes
- MFR # CR1117141
- Zoro # G109098974
- UPC # 739608612949
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | Xceed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyardard, SM.Snap, Adj, Single, 6 ft., ANSI (10191755)
- BULBHEAD MASK ENHANCER ASST 6PK (15314-12)
- EJOY Acoustic Slat Wood Wall Cladding Panel With Real Wood Skin Veneer, 94.5in x 24in x 0.8in (ACPRW004-SennaSiamea)
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Gold (4007G)
- CREATIVE CLOTHES MidKnight, Nitrile Exam Gloves, Nitrile, Powder-Free, M (CR1857329)
- CREATIVE CLOTHES Diamond Grip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117100)
- CREATIVE CLOTHES Dura Flock, Flock-Lined Nitrile Gloves, Nitrile, XL, Green (CR1840340)
- CREATIVE CLOTHES MidKnight, Nitrile Exam Gloves, Nitrile, Powder-Free, XL (CR1117137)
- CREATIVE CLOTHES Disposable Gloves, 7.8 mil Palm, XL (CR1117240)
- CREATIVE CLOTHES Safegrip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117139)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (10D866)
- Creative Clothes Gloves & Hand Protection