Shop All Disposable Gloves
Creative Clothes
Supreno SE, Nitrile Exam Gloves, Nitrile, Powder-Free, L
Mfr # CR1849502
Zoro # G209098997
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series Supreno SE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Clothes
- MFR # CR1849502
- Zoro # G209098997
- UPC # 756873120290
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Exam Gloves |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | Supreno SE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Yellow (H-809SFR-UV)
- DELTA PLUS Faceshield Visor, Steel Mesh, Blk, 7x13in (SV-70)
- ZORO SELECT Overboot, Mens, 3XL, Pull On, Yllw, Latex, PR (6ZCH4)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- CREATIVE CLOTHES MidKnight, Nitrile Exam Gloves, Nitrile, Powder-Free, M (CR1857329)
- CREATIVE CLOTHES MidKnight, Nitrile Exam Gloves, Nitrile, Powder-Free, XL (CR1117137)
- CREATIVE CLOTHES Disposable Gloves, 7.8 mil Palm, XL (CR1117240)
- CREATIVE CLOTHES Safegrip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117139)
- CREATIVE CLOTHES Dura Flock, Flock-Lined Nitrile Gloves, Nitrile, L, Green (CR1117162)
- CREATIVE CLOTHES Diamond Grip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117100)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (48UM40)
- Creative Clothes Disposable Gloves