Shop All Disposable Gloves
Creative Clothes
Safegrip, Latex Exam Gloves, Latex, Powder-Free, M
Mfr # CR1117242
Zoro # G609099624
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Series Safegrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Clothes
- MFR # CR1117242
- Zoro # G609099624
- UPC # 739608550487
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Exam Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Safegrip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY YELLOW TURBO SAFETY GLASSES (SA5332)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1163-2X)
- GLOWEAR BY ERGODYNE 8928 L Orange Class E Hi-Vis Insulated Bibs (8928)
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N212)
- CREATIVE CLOTHES MidKnight, Nitrile Exam Gloves, Nitrile, Powder-Free, M (CR1857329)
- CREATIVE CLOTHES Safegrip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117139)
- CREATIVE CLOTHES Dura Flock, Flock-Lined Nitrile Gloves, Nitrile, XL, Green (CR1840340)
- CREATIVE CLOTHES Diamond Grip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117100)
- CREATIVE CLOTHES Disposable Gloves, 7.8 mil Palm, XL (CR1117240)
- CREATIVE CLOTHES Dura Flock, Flock-Lined Nitrile Gloves, Nitrile, L, Green (CR1117162)
- GRACE Nitrile Disposable Gloves, Nitrile, L, 50 PK (GR834030)
- Creative Clothes Disposable Gloves