Shop All Disposable Gloves
Creative Clothes
Blaze, Nitrile Exam Gloves, Nitrile, Powder-Free, M, Orange
Mfr # CR450816
Zoro # G909098952
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series Blaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Clothes
- MFR # CR450816
- Zoro # G909098952
- UPC # 747216317293
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Orange |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | Blaze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850)
- SIGNMISSION OSHA Sign, Anhydrous Ammonia Wear PPE Bilingual, 18in X 12in Decal, 12" W, 18" H, Spanish (OS-DS-D-1218-VS-1029)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3416-09)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-571)
- CREATIVE CLOTHES Diamond Grip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117100)
- CREATIVE CLOTHES Disposable Gloves, 7.8 mil Palm, XL (CR1117240)
- CREATIVE CLOTHES Dura Flock, Flock-Lined Nitrile Gloves, Nitrile, XL, Green (CR1840340)
- CREATIVE CLOTHES MidKnight, Nitrile Exam Gloves, Nitrile, Powder-Free, M (CR1857329)
- CREATIVE CLOTHES Dura Flock, Flock-Lined Nitrile Gloves, Nitrile, L, Green (CR1117162)
- CREATIVE CLOTHES Safegrip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117139)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL (10), Green, 100 Pack (6110PF XL)
- Creative Clothes Gloves & Hand Protection