Shop All Arts & Crafts
Creative Arts
Charles Leonard Watercolor Paint Pans, 8 Assorted Colors, 1 oz, PK36
Mfr # 40536
Zoro # G4590115
product price: $68.15
/pk 36, $1.89/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Features Class Pack—Eight watercolors and a paintbrush with each set.
- Use With Creative Arts® 40508 Watercolor Set
- Capacity 1 oz
- Standards AP Certified Non-Toxic; Conforms to all ASTM D-4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Arts
- MFR # 40536
- Zoro # G4590115
- UPC # 26487405367
- Country of Origin China
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted |
Features | Class Pack—Eight watercolors and a paintbrush with each set. |
Use With | Creative Arts® 40508 Watercolor Set |
Capacity | 1 oz |
Standards | AP Certified Non-Toxic; Conforms to all ASTM D-4236 Standards |
Application Method | Brush; Sponge |
Includes | (36) Sets, Each Set: (1) Eight-Color Set, (1) Paintbrush |
Finish | Matte |
Intended Application Environment | Interior |
Packaging Type | Palette Tray |
For Use With | Creative Arts® 40508 Watercolor Set |
Paint Sub-Category | Watercolor |
Assortment | Black; Blue; Brown; Green; Orange; Purple; Red; Yellow |
Weight | 5 lbs |
Number of Colors | 8 |
Pigment/Dye/Filler Ingredient(s) | Calcium Carbonate; Color Pigments; Maltose |
Recommended Level of Ventilation | None |
Age Recommendation | Ages 3 and Up |
Finish/Sheen | Matte |
Binder/Vehicle Ingredient(s) | Gum Acacia |
Diluent/Solvent Ingredient(s) | Distilled Water |
Description
Creative Arts® Charles Leonard Watercolor Paint Pans, 8 Assorted Colors, 1 oz, 36/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD CORPORATION Ampad® Gold Fibre Retro Pad, 8-1/2" x 11-3/4", Antique Ivory, 70-Sheets/Pad, 1 Pad/Pack (20008R)
- BARCHARTS Excel Formulas Quickstudy Easel (9781423221692)
- CARSON DELLOSA Amazing People - Latino Legends Bulletin Board Set (110515)
- BOSTITCH Heavy-Duty Stapler, 130 Sheet Capacity, Black (BOSB310HDS)
- CREATIVE ARTS Charles Leonard Glitter Set, Assorted, .75 oz Shaker-Top Jar, PK6 (41006)
- SCOTCHGARD Scotchguard Water Shield (4106106)
- FADELESS Paper, Rl, Fadelss, 48""X50', Oe (PAC57105)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- MELISSA & DOUG Sticker WOW Refill Stickers, Tiger, 1800PK (50330)
- MADISON MILL 1/2X36 Poplar Dowel (436556)
- CRAYOLA Pip Squeaks Washable Coloring Book Markers, 8 Count, PK12 (588704)
- Creative Arts