Shop All Dishwashing Detergents
Cream Suds
Pot and Pan Presoak and Detergent, 50 lb Box
Mfr # 02101
Zoro # G901963005
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Box
- Fragrance Baby Powder
- Primary Chemical Benzenesulfonic Acid; Mono-C10-16-Alkyl Derivs.; Silicic Acid; Sodium Salt; Phosphates
- Chemicals For Use On Floors; Walls; Stainless Steel; Countertops; Ceramic; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cream Suds
- MFR # 02101
- Zoro # G901963005
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 50 lbs |
Size | 50 lbs |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Fragrance | Baby Powder |
Primary Chemical | Benzenesulfonic Acid; Mono-C10-16-Alkyl Derivs.; Silicic Acid; Sodium Salt; Phosphates |
Chemicals For Use On | Floors; Walls; Stainless Steel; Countertops; Ceramic; Glass; Metal; Plastic |
Container Type | Box |
Form | Powder |
Net Weight | 52 lbs |
For Use On | Floors; Walls; Stainless Steel; Countertops; Ceramic; Glass; Metal; Plastic |
Application | Hand Dishwashing; All-Purpose Cleaner |
Description
Pot and pan presoak and detergent is designed for soaking tough, baked-on foods from pots and pans. Effective on greasy soils and can be used on a wide variety of washable surfaces such as floors, walls, stainless steel, and countertops (0.5 to 1 cup per 4-gallon bucket).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- IDEAL 56 gal Shredder Bags, 54 in x 48 in, Clear, 80 PK (IDEAC0901H)
- BETCO Easy Task Thermoplastic Spray Buff, 12PK (BET6081200CT)
- RUBBERMAID COMMERCIAL Lobby Broom and Open Dust Pan Set, 28 in Length, Sweep Face 7 7/8 in, 5 in trim (59JM15)
- CREAM SUDS Manual Pot and Pan Detergent with Phosphate, Baby Powder Scent, Powder, 25 lb Box (02100)
- CREAM SUDS Manual Pot and Pan Detergent with No Phosphate, Powder, 25 lb Box (02120)
- GENUINE JOE Dish Detergent, Concentrated, 1 Gallon, , Blue, PK 4 (GJO99678CT)
- CASCADE COMPLETE Fresh Scent Pods Dishwasher Detergent 18 pk, 18PK (86030)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK256 (51700-81053)
- LIBMAN 2 in. W Plastic Handle Bottle Brush (39)
- CASCADE Professional 1 Gal. Closed-Loop All-Temp Fast Dry Rinse Aid Dishwasher Liquid Concentrate Detergent (003700071186)
- Cream Suds Dishwashing Detergents