Shop All Dishwashing Detergents
Cream Suds
Manual Pot and Pan Detergent with Phosphate, Baby Powder Scent, Powder, 25 lb Box
Mfr # 02100
Zoro # G304417518
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Box
- Fragrance Baby Powder
- Primary Chemical Benzenesulfonic Acid; Mono-C10-16-Alkyl Derivs.; Silicic Acid; Sodium Salt; Phosphates
- Chemicals For Use On Floors; Walls; Stainless Steel; Countertops; Ceramic; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cream Suds
- MFR # 02100
- Zoro # G304417518
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 25 lbs |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Fragrance | Baby Powder |
Primary Chemical | Benzenesulfonic Acid; Mono-C10-16-Alkyl Derivs.; Silicic Acid; Sodium Salt; Phosphates |
Chemicals For Use On | Floors; Walls; Stainless Steel; Countertops; Ceramic; Glass; Metal; Plastic |
Net Weight | 26.5 lbs |
For Use On | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
Application | Hand Dishwashing; All-Purpose Cleaner |
Description
Pot and pan presoak and detergent is designed for soaking tough, baked-on foods from pots and pans. Effective on greasy soils and can be used on a wide variety of washable surfaces such as floors, walls, stainless steel, and countertops (0.5 to 1 cup per 4-gallon bucket).
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX TOILET WAND REFILL 10PK (1717)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166404)
- ZEP Drain Care Build-Up Remover, 64 oz., PK8 (ZLDC648)
- LINCOLN ELECTRIC 3x19 SS Wire Brush (KH586)
- CREAM SUDS Pot and Pan Presoak and Detergent, 50 lb Box (02101)
- CREAM SUDS Manual Pot and Pan Detergent with No Phosphate, Powder, 25 lb Box (02120)
- DIAL LIQUID SENSITIVE SKIN 1GL, 4PK (2340082838)
- ECOS Rinse Aid, 8 oz., PK12 (974712)
- DAWN PROFESSIONAL Liquid Ready-To-Use Grease Fighting Power Dissolver Spray, 32 oz Trigger On Spray Bottle (75330EA)
- PALMOLIVE Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle, PK9 (US04232A)
- AJAX Dishwashing Detergent, 28 oz., Lemon, PK9 (144673)
- Cream Suds Dishwashing Detergents