Shop All Dishwashing Detergents
Cream Suds
Manual Pot and Pan Detergent with No Phosphate, Powder, 25 lb Box
Mfr # 02120
Zoro # G601962971
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Box
- Fragrance Baby Powder
- Primary Chemical Sodium Carbonate; Benzenesulfonic Acid; Mono-C10-16-Alkyl Derivs.; Sodium Salts; Silicic Acid; Contains No Phosphates
- Chemicals For Use On Floors; Walls; Stainless Steel; Countertops; Ceramic; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cream Suds
- MFR # 02120
- Zoro # G601962971
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 25 lbs |
Size | 25 lbs. |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Fragrance | Baby Powder |
Primary Chemical | Sodium Carbonate; Benzenesulfonic Acid; Mono-C10-16-Alkyl Derivs.; Sodium Salts; Silicic Acid; Contains No Phosphates |
Chemicals For Use On | Floors; Walls; Stainless Steel; Countertops; Ceramic; Glass; Metal; Plastic |
Net Weight | 26.5 lbs |
Features | No Phosphates |
Application | Hand Dishwashing; All-Purpose Cleaner |
Container Type | Box |
For Use On | Floors; Walls; Stainless Steel; Countertops; Ceramic; Glass; Metal; Plastic |
Form | Powder |
Description
Pot and pan presoak and detergent is designed for soaking tough, baked-on foods from pots and pans. Effective on greasy soils and can be used on a wide variety of washable surfaces such as floors, walls, stainless steel, and countertops (0.5 to 1 cup per 4-gallon bucket).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, High Quality Resin Blend (1971259)
- BRADY Sorbents, 38 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350-DP)
- ZEP Sassafras Scent Grout Cleaner and Whitener 32 oz Liquid (ZU104632)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1956186)
- CREAM SUDS Manual Pot and Pan Detergent with Phosphate, Baby Powder Scent, Powder, 25 lb Box (02100)
- CREAM SUDS Pot and Pan Presoak and Detergent, 50 lb Box (02101)
- DOWNY Dish Detergent, Antibacterial, Manual, Orange, 28 oz, OE, PK 8 (PGC97318CT)
- PALMOLIVE Ultra Strength Original Scent Liquid Dish Soap 56 oz (US04284A)
- DAWN DISHSPRAY LVNDR 16OZ (80718727)
- METHOD Lemon Mint Scent Liquid Dish Soap Refill 54 oz (328100)
- PREMIERE Automatic Dishwasher Detergent, 10 lb. (CRE010PL-GR)
- Cream Suds Dishwashing Detergents