Shop All 3D Printers
This Product is Discontinued
Creality
Printer 3D (Discontinued)
Mfr # Ender-3 V2
Zoro # G103549052
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 2.25 A
- Build Volume 8.66 in x 8.66 in x 9.84 in
- Layer Thickness 0.1 to 0.4 mm
- Voltage 115/230V AC
- Includes Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # Ender-3 V2
- Zoro # G103549052
- Country of Origin China
- Category 3D Printers
Dimensions
Height | 18 11/16 in |
Length | 24 3/8 in |
Width | 18 1/2 in |
Details
Amps | 2.25 A |
Build Volume | 8.66 in x 8.66 in x 9.84 in |
Layer Thickness | 0.1 to 0.4 mm |
Voltage | 115/230V AC |
Includes | Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter |
For Use With | PLA, TPU, PETG Filaments |
Interface | Linux, Mac, SD, USB, Windows |
Hz | 50/60 Hz |
Resolution | 0.1 mm |
Item | 3D Printer |
Description
3D Printer, Build Volume 8.66 in x 8.66 in x 9.84 in, Layer Thickness 0.1 to 0.4 mm, Resolution 0.1 mm, 115/230V AC Voltage, 2.25 A Amps, 50/60 Hz Hz, Interface Linux, Mac, SD, USB, Windows, Length 24 3/8 in, Width 18 1/2 in, Height 18 11/16 in, Includes Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter, For Use With PLA, TPU, PETG Filaments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.