Shop All 3D Printer Materials
This Product is Discontinued
Creality
Printer 3D (Discontinued)
Mfr # CR-5 Pro H
Zoro # G903614882
Free Shipping & Returns
This Product is Discontinued
Key Features
- Build Volume 11.81 in x 8.86 in x 14.96 in
- Layer Thickness 0.1 to 0.3 mm
- Resolution 0.1 mm
- Voltage 115/230V AC
- Hz 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CR-5 Pro H
- Zoro # G903614882
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Length | 24 1/16 in |
Height | 20 7/8 in |
Width | 19 3/16 in |
Details
Item | 3D Printer |
Build Volume | 11.81 in x 8.86 in x 14.96 in |
Layer Thickness | 0.1 to 0.3 mm |
Resolution | 0.1 mm |
Voltage | 115/230V AC |
Hz | 50/60 Hz |
Interface | Linux, Mac, SD, USB, Windows |
For Use With | PLA, ABS Filaments |
Includes | Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter |
Amps | 3 A |
Description
3D Printer, Build Volume 11.81 in x 8.86 in x 14.96 in, Layer Thickness 0.1 to 0.3 mm, Resolution 0.1 mm, 115/230V AC Voltage, 3 A Amps, 50/60 Hz Hz, Interface Linux, Mac, SD, USB, Windows, Length 24 1/16 in, Width 19 3/16 in, Height 20 7/8 in, Includes Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter, For Use With PLA, ABS Filaments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.