Shop All 3D Printer Materials
Creality
Printer 3D
Mfr # CR-200B
Zoro # G903927562
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Build Volume 7.87 in x 7.87 in x 7.87 in
- Layer Thickness 0.1 to 0.4 mm
- Resolution 0.1 mm
- Voltage 115/230V AC
- Amps 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creality
- MFR # CR-200B
- Zoro # G903927562
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Height | 17 1/8 in |
Width | 16 3/16 in |
Length | 19 13/16 in |
Details
Item | 3D Printer |
Build Volume | 7.87 in x 7.87 in x 7.87 in |
Layer Thickness | 0.1 to 0.4 mm |
Resolution | 0.1 mm |
Voltage | 115/230V AC |
Amps | 3 A |
For Use With | PLA, ABS Filaments |
Includes | Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter |
Interface | Linux, Mac, SD, USB, Windows |
Hz | 50/60 Hz |
Description
3D Printer, Build Volume 7.87 in x 7.87 in x 7.87 in, Layer Thickness 0.1 to 0.4 mm, Resolution 0.1 mm, 115/230V AC Voltage, 3 A Amps, 50/60 Hz Hz, Interface Linux, Mac, SD, USB, Windows, Length 19 13/16 in, Width 16 3/16 in, Height 17 1/8 in, Includes Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter, For Use With PLA, ABS Filaments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Mini Size Binder Pocket, Side Loading, Assorted, PK18 (8730)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- ILC Replacement for Brother Tn-820 (TN-820 BROTHER)
- THINKING KIDS The Complete Book of Starter Spanish Workbook, Grade PreK-1, Paperback (704928)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent)
- CREALITY Plastic Filament, 3D Printer (CR-TPU Blue)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- CREALITY 3D Printer Filament, Navy Blue (CR-PLA Matte Navy Blue)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- COLORFABB Pla/Pha Standard Black 1.75 / 750 (8719033551053)
- Creality 3D Printer Materials