Shop All 3D Printer Materials
Creality
Printer 3D
Mfr # CL-89
Zoro # G603927565
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Build Volume 7.56 in x 4.72 in x 7.87 in
- Layer Thickness 0.01 to 0.2 mm
- Resolution 0.05 mm
- Voltage 100/240V AC
- Length 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CL-89
- Zoro # G603927565
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Length | 21 3/4 in |
Width | 11 1/2 in |
Height | 13 3/8 in |
Details
Item | 3D Printer |
Build Volume | 7.56 in x 4.72 in x 7.87 in |
Layer Thickness | 0.01 to 0.2 mm |
Resolution | 0.05 mm |
Voltage | 100/240V AC |
Includes | Brush, Build Platform, Filter, Power Cord, Quick Installation Guide, Release Film, Resin Vat, Scraper, Toolkit, USB Memory Stick |
Interface | Linux, Mac, SD, USB, Windows |
Amps | 1 A |
Hz | 50/60 Hz |
For Use With | Photosensitive Resin |
Description
3D Printer, Build Volume 7.56 in x 4.72 in x 7.87 in, Layer Thickness 0.01 to 0.2 mm, Resolution 0.05 mm, 100/240V AC Voltage, 1 A Amps, 50/60 Hz Hz, Interface Linux, Mac, SD, USB, Windows, Length 21 3/4 in, Width 11 1/2 in, Height 13 3/8 in, Includes Brush, Build Platform, Filter, Power Cord, Quick Installation Guide, Release Film, Resin Vat, Scraper, Toolkit, USB Memory Stick, For Use With Photosensitive Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rear Squeegee Blade (1232681)
- GENERIC Replacment Cartridge For XEROX PHASER COMP 6280 HY YELLOW (106R01390)
- QUARTET Portable Folding Easel, 63 in., Black (29E)
- LEXMARK Black Toner Cartridge 7.5K YLD (B281000)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- CREALITY Plastic Filament, 3D Printer (CR-TPU Blue)
- CREALITY Plastic Filament, 3D Printer (CR-PETG White)
- CREALITY 3D Printer Filament, Black (CR-PLA Matte Black)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Red)
- LULZBOT Chroma Strand INOVA-1800 Copolyester Filament, Green 2.85mm, 1kg reel (RM-NY0018)
- Creality Printers & Scanners