Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-TPU Red
Zoro # G103614866
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material TPU
- Weight 1.00 kg
- Min. Printed Part Temperature 410 Degrees F (210 Degrees C)
- Min. Extrude Temperature 410 Degrees F (210 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CR-TPU Red
- Zoro # G103614866
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | TPU |
Color | Red |
Weight | 1.00 kg |
Min. Printed Part Temperature | 410 Degrees F (210 Degrees C) |
Min. Extrude Temperature | 410 Degrees F (210 Degrees C) |
For Use With | CR Series FDM 3D Printers |
Features | Soft Adhesive With High Elastic; Chemical Resistance and Environmental Resistance; Waterproof and Moistureproof; Environmental Protection |
Max. Extrude Temperature | 464 Degrees F (240 Degrees C) |
Max. Printed Part Temperature | 464 Degrees F (240 Degrees C) |
Description
3D Printing Filament, TPU, Red, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Reds, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 410 Degrees F (210 Degrees C), Max. Printed Part Temperature 464 Degrees F (240 Degrees C), Min. Extrude Temperature 410 Degrees F (210 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12 (F-51-12)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- BIC Pencil, Velocity, 0.7Mm, Be, Dz, PK12 (MV711BK)
- DECKER TAPE PRODUCTS Label, DL1772, FRAGILE THIS SIDE UP HANDLE WITH CARE, 3" X 5" (DL1772)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Silver)
- CREALITY 3D Printer Filament, Red Copper (CR-Silk red copper)
- CREALITY 3D Printer Filament, Black (CR-PLA Matte Black)
- CREALITY Printer 3D (CR-200B)
- CREALITY 3D Printer Filament, Gray (CR-PLA Matte Grey)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- NINJATEK NinjaFlex Sapphire 1.75Mm 2Kg (3DNF0217520)
- Creality Printers & Scanners