Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-Silk Yellow
Zoro # G304203425
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material Silk
- For Use With CR Series FDM 3D Printers
- Weight 1 kg
- Min. Printed Part Temperature 374 Degrees F (190 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CR-Silk Yellow
- Zoro # G304203425
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | Silk |
Color | Yellow |
For Use With | CR Series FDM 3D Printers |
Weight | 1 kg |
Min. Printed Part Temperature | 374 Degrees F (190 Degrees C) |
Features | Presents Silk Texture; Bright and Delicate Print Models; Soft and Elegant |
Min. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Max. Printed Part Temperature | 446 Degrees F (230 Degrees C) |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Description
3D Printing Filament, Silk, Yellow, Diameter 1.75 mm, 1 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Yellows, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 374 Degrees F (190 Degrees C), Max. Printed Part Temperature 446 Degrees F (230 Degrees C), Min. Extrude Temperature 374 Degrees F (190 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- INTERTAPE Rg286 Nat 48Mmx54.8M Ip, Pk24 (RG286.2)
- OXFORD Index Card Box, 5X8, Ny (01581)
- XEROX Revolution NeverTear, 5 mil, 8.5 x 11, Smooth White, PK500 (3R20172)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Fluorescent Green)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- CREALITY 3D Printer Filament, Red Copper (CR-Silk red copper)
- CREALITY 3D Printer Filament, Navy Blue (CR-PLA Matte Navy Blue)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- Creality Printers & Scanners