Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-PETG Yellow
Zoro # G704203438
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material PETG
- Max. Printed Part Temperature 482 Degrees F (250 Degrees C)
- Features Eco-Friendly, Odorless, and Non-Toxic; No Cracking and Warping; Moisture Resistance; Quality Transparency and Gloss
- Weight 1.00 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CR-PETG Yellow
- Zoro # G704203438
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | PETG |
Color | Yellow |
Max. Printed Part Temperature | 482 Degrees F (250 Degrees C) |
Features | Eco-Friendly, Odorless, and Non-Toxic; No Cracking and Warping; Moisture Resistance; Quality Transparency and Gloss |
Weight | 1.00 kg |
Min. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Min. Printed Part Temperature | 446 Degrees F (230 Degrees C) |
Max. Extrude Temperature | 518 Degrees F (270 Degrees C) |
For Use With | CR Series FDM 3D Printers |
Description
3D Printing Filament, PETG, Yellow, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 518 Degrees F (270 Degrees C), Color Family Yellows, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 446 Degrees F (230 Degrees C), Max. Printed Part Temperature 482 Degrees F (250 Degrees C), Min. Extrude Temperature 446 Degrees F (230 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Square HMIG Reactivity Label 2-7/8"H x 7/8"W, Multicolor, Pk500 (577LS)
- AVERY 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- ZORO SELECT 31"x48" Magnetic Steel Whiteboard (1NUP3)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Red)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- CREALITY Plastic Filament, 3D Printer (CR-PETG White)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent)
- CREALITY Printer 3D (CR-200B)
- CREALITY 3D Printer Filament, Navy Blue (CR-PLA Matte Navy Blue)
- NINJATEK Cheetah Steel 1.75Mm .5Kg (3DCH1417505)
- Creality 3D Printer Materials