Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-ABS Yellow
Zoro # G604203415
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material ABS
- Min. Printed Part Temperature 428 Degrees F (220 Degrees C)
- Max. Printed Part Temperature 500 Degrees F (260 Degrees C)
- For Use With CR Series FDM 3D Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CR-ABS Yellow
- Zoro # G604203415
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | ABS |
Color | Yellow |
Min. Printed Part Temperature | 428 Degrees F (220 Degrees C) |
Max. Printed Part Temperature | 500 Degrees F (260 Degrees C) |
For Use With | CR Series FDM 3D Printers |
Features | Good Printing Effect; Dimensional Stability; Non-Toxic; Wear Resistance, High Impact Strength; Tough Hard |
Min. Extrude Temperature | 419 Degrees F (215 Degrees C) |
Max. Extrude Temperature | 473 Degrees F (245 Degrees C) |
Weight | 1.00 kg |
Description
3D Printing Filament, ABS, Yellow, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 473 Degrees F (245 Degrees C), Color Family Yellows, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 428 Degrees F (220 Degrees C), Max. Printed Part Temperature 500 Degrees F (260 Degrees C), Min. Extrude Temperature 419 Degrees F (215 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Print/Write-On Hanging Tabs 5567, PK90 (5567)
- MAVALUS Tape, 1" x 324", White, PK6 (1001)
- DUCK BRAND HD Packing Tape, 1.88 in. x 54.6yds, 2.6mil, Clear, 8PK (DU463967)
- ZORO SELECT Plastic Strapping, MG, White, 12000 ft. L (40TP44)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Silver)
- CREALITY 3D Printer Filament, Red Copper (CR-Silk red copper)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Fluorescent Green)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- CREALITY Printer 3D (CR-200B)
- NINJATEK NinjaFlex Fire 1.75Mm 2Kg (3DNF0317520)
- Creality 3D Printer Materials