Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-ABS Grey
Zoro # G403549080
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material ABS
- Min. Printed Part Temperature 428 Degrees F (220 Degrees C)
- Max. Extrude Temperature 473 Degrees F (245 Degrees C)
- For Use With CR Series FDM 3D Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CR-ABS Grey
- Zoro # G403549080
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | ABS |
Color | Gray |
Min. Printed Part Temperature | 428 Degrees F (220 Degrees C) |
Max. Extrude Temperature | 473 Degrees F (245 Degrees C) |
For Use With | CR Series FDM 3D Printers |
Weight | 1.00 kg |
Min. Extrude Temperature | 419 Degrees F (215 Degrees C) |
Features | Good Printing Effect; Dimensional Stability; Non-Toxic; Wear Resistance, High Impact Strength; Tough Hard |
Max. Printed Part Temperature | 500 Degrees F (260 Degrees C) |
Description
3D Printing Filament, ABS, Gray, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 473 Degrees F (245 Degrees C), Color Family Grays, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 428 Degrees F (220 Degrees C), Max. Printed Part Temperature 500 Degrees F (260 Degrees C), Min. Extrude Temperature 419 Degrees F (215 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES MFG Fellowes, LAMINATING POUCHES, 5 MIL, 3.88in X 2.63in, GLOSS CLEAR, 100PK (52015)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 5", Kraft, 25/Bundle (11R409)
- TOPS Holder, PenPalPenHolder, Ast (PENPAL-1)
- DETECTAMET Stainless Steel Pen, Black Ink, PK10 (114S-A05-I02)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- CREALITY Printer 3D (CR-200B)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- Creality Printers & Scanners