Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-ABS Black
Zoro # G703614877
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material ABS
- Min. Extrude Temperature 419 Degrees F (215 Degrees C)
- Features Good Printing Effect; Dimensional Stability; Non-Toxic; Wear Resistance, High Impact Strength; Tough Hard
- Max. Extrude Temperature 473 Degrees F (245 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CR-ABS Black
- Zoro # G703614877
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | ABS |
Color | Black |
Min. Extrude Temperature | 419 Degrees F (215 Degrees C) |
Features | Good Printing Effect; Dimensional Stability; Non-Toxic; Wear Resistance, High Impact Strength; Tough Hard |
Max. Extrude Temperature | 473 Degrees F (245 Degrees C) |
Max. Printed Part Temperature | 500 Degrees F (260 Degrees C) |
Min. Printed Part Temperature | 428 Degrees F (220 Degrees C) |
Weight | 1.00 kg |
For Use With | CR Series FDM 3D Printers |
Description
3D Printing Filament, ABS, Black, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 473 Degrees F (245 Degrees C), Color Family Blacks, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 428 Degrees F (220 Degrees C), Max. Printed Part Temperature 500 Degrees F (260 Degrees C), Min. Extrude Temperature 419 Degrees F (215 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI PAINT Industrial Marker, Fine Point, PK12 (63721)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- GHENT Display Rail 96"W x 1-1/2"H, Clear (H96-2)
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent)
- CREALITY 3D Printer Filament, Navy Blue (CR-PLA Matte Navy Blue)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Red)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Yellow)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- Creality 3D Printer Materials